750-823
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-823 Wago Programmable Logic Controllers, Controller EtherNet/IP

MFG Item Number
750-823

750-823 Wago Programmable Logic Controllers, Controller EtherNet/IP

MFG Item Number
750-823
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-823
Controller EtherNet/IP

Series Information

Specifications

Specifications
Manufacturer Part Number 750-823
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller EtherNet/IP 2x Ethernet Ports
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication Ethernet, PFC200
Memory Size 2 MB
Mounting DIN Rail
Modbus RTU Master No
Modbus RTU Slave No
Approvals UL
Net Weight 0.235 lbs
Gross Weight 0.295 lbs