750-885
Wago Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-885 Wago Programmable Logic Controllers, Controller ETHERNET

MFG Item Number
7500885

750-885 Wago Programmable Logic Controllers, Controller ETHERNET

MFG Item Number
7500885
Item Number
750-885
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
750-885
Controller ETHERNET

Series Information

Specifications

Specifications
Manufacturer Part Number 7500885
Manufacturer Wago
Family Series Wago Programmable Logic Controllers
Description Controller ETHERNET
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable No
Display Type I/O Indicator LEDs
Communication Ethernet, Modbus
Memory Size 1,024 kB
Mounting DIN Rail
Modbus RTU Master No
Modbus RTU Slave No
Approvals UL
Net Weight 0.3569 lbs
Gross Weight 0.357 lbs