857-423

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

857-423

Wago Transducers, 857 Series

857-423

Wago Transducers, 857 Series
JUMPFLEX signal conditioner, signal
Item Number
857-423
MFG Item Number
8570423
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 857 Series
Item #
857-423
JUMPFLEX signal conditioner, signal

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 8570423
Manufacturer Wago
Product Series 857
Family Series Wago Transducers, 857 Series
Description JUMPFLEX signal conditioner, signal splitter, with 2 configurable current outputs
Voltage 24 VDC
Input Signal Milliamps (mADC), Volts (VDC)
Output Signal Milliamps (mADC), Volts (VDC)
Number of Channels 4
Mounting DIN Rail
Approvals BV, CE, cULus, DNVGL, IECEx, NK, PRS
Net Weight 0.08 lbs
Gross Weight 0.09 lbs