857-500

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
857-500 Wago Transducers, 857 Series, F-TRANSDUCERUI
MFG Item Number
8570500

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

857-500 Wago Transducers, 857 Series, F-TRANSDUCERUI

MFG Item Number
8570500
Item Number
857-500
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 857 Series
Item #
857-500
F-TRANSDUCERUI

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 8570500
Manufacturer Wago
Product Series 857
Family Series Wago Transducers, 857 Series
Description F-TRANSDUCERUI
Voltage 24 VDC
Input Signal Frequency, Milliamps (mADC), Volts (VDC)
Output Signal Milliamps (mADC), Volts (VDC)
Number of Channels 3
Mounting DIN Rail
Approvals CE, UL
Net Weight 0.0798 lbs
Gross Weight 0.08 lbs