Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
857 Series Information
| Manufacturer Part Number | 8570801 |
|---|---|
| Manufacturer | Wago |
| Product Series | 857 |
| Family Series | Wago Transducers, 857 Series |
| Description | JUMPFLEX signal conditioner, temperature, configurable, Pt100, Pt200, Pt500 and Pt1000, resistance |
| Voltage | 24 VDC |
| Input Signal | PT 100, PT 1000, PT 200, PT 500 |
| Output Signal | Milliamps (mADC), Volts (VDC) |
| Number of Channels | 3 |
| Mounting | DIN Rail |
| Approvals | BV, CE, cULus, DNVGL, IECEx, NK, PRS |
| Comments | Additional setting options via interface configuration software or interface configuration app. |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.077 lbs |









