857-815

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

857-815

Wago Transducers, 857 Series

857-815

Wago Transducers, 857 Series
JUMPFLEX signal conditioner,
Item Number
857-815
MFG Item Number
60304830
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 857 Series
Item #
857-815
JUMPFLEX signal conditioner,

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 60304830
Manufacturer Wago
Product Series 857
Family Series Wago Transducers, 857 Series
Description JUMPFLEX signal conditioner, temperature, loop-powered RTD, configurable
Voltage 24 VDC
Input Signal PT 100, PT 1000, PT 200, PT 500
Output Signal Milliamps (mADC), Volts (VDC)
Number of Channels 2
Mounting DIN Rail
Approvals CE
Net Weight 0.0878 lbs
Gross Weight 0.086 lbs