Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

857-820 Wago Transducers, JUMPFLEX_ transducerKTY transducer,

MFG Item Number
8570820

857-820 Wago Transducers, JUMPFLEX_ transducerKTY transducer,

MFG Item Number
8570820
Item Number
857-820
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
857-820
JUMPFLEX_ transducerKTY transducer,

Series Information

Specifications

Specifications
Manufacturer Part Number 8570820
Manufacturer Wago
Family Series Wago Transducers
Description JUMPFLEX_ transducerKTY transducer, light gray
Voltage 24 VDC
Input Signal Temperature
Output Signal Milliamps (mADC), Volts (VDC)
Number of Channels 3
Mounting DIN Rail
Approvals UL
Net Weight 0.075 lbs
Gross Weight 0.078 lbs