281-611/281-541
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
281-611/281-541 Wago Terminal Blocks, 281 Series, Fuse terminal block with holder
MFG Item Number
51214088

281-611/281-541 Wago Terminal Blocks, 281 Series, Fuse terminal block with holder

MFG Item Number
51214088
Item Number
281-611/281-541
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 281 Series
Item #
281-611/281-541
Fuse terminal block with holder

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51214088
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description Fuse terminal block with holder
Type Fuse Holder Block
Number of Circuits 1
Spacing 8 mm
Current Rating 10 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 230 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Approvals CSA, UR
Partition No
Net Weight 0.07 lbs
Gross Weight 0.039 lbs