Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DFS20A-A1D1F000100 Sick Encoders, DFS20 Series, 1074726, Incremental Encoder
DFS20A-A1D1F000100 Sick Encoders, DFS20 Series, 1074726, Incremental Encoder
Item Number
DFS20A-A1D1F000100
This item cannot be canceled or returned
Description
Item #
DFS20A-A1D1F000100
1074726, Incremental Encoder
Specifications
Specifications
| Manufacturer Part Number |
1074726 |
| Manufacturer |
Sick |
| Product Series |
DFS20 |
| Family Series |
Sick Encoders, DFS20 Series |
| Description |
1074726, Incremental Encoder |
| Resolution (PPR) |
100 |
| Shaft/Bore Size |
1/4 " |
| Shaft Type |
Solid |
| Input Voltage |
8-30 VDC |
| Termination |
MS 6 Pin Radial |
| Operating Temperature |
-30-85 °C |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DFS20A-A1D1F000100
Sick Encoders, DFS20 Series