DFS21A-LCA1N002048

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DFS21A-LCA1N002048 Sick Encoders, DFS21 Series, 1083041, Incremental Encoder

MFG Item Number
1083041

DFS21A-LCA1N002048 Sick Encoders, DFS21 Series, 1083041, Incremental Encoder

MFG Item Number
1083041
Item Number
DFS21A-LCA1N002048
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DFS21 Series
Item #
DFS21A-LCA1N002048
1083041, Incremental Encoder

DFS21 Series Information

  • Through Hollow Shaft 2 inches
  • M12 Connector, MS Connector, and Flying Lead Cable Connection Options
  • Compatible with PGT‑08‑S PC‑Based Programming Tool
The DFS21 Series are high‑resolution incremental encoders that provide 2.5‑inch mechanical interfaces and are available as factory‑configured or programmable devices. Factory‑configured encoders can be ordered with TTL, HTL, or open‑collector outputs as well as integer resolutions from 1 to 65,536 counts per revolution. Programmable encoders allow the user to select the integer resolution and either TTL or HTL outputs. DFS21 encoders incorporate rugged internal technology that allows them to operate over a wide temperature range and tolerate twice the shock and vibration levels of comparable encoders

Specifications

Specifications
Manufacturer Part Number 1083041
Manufacturer Sick
Product Series DFS21
Family Series Sick Encoders, DFS21 Series
Description 1083041, Incremental Encoder
Resolution (PPR) 2,048
Shaft/Bore Size 3/8 "
Shaft Type Thru-Hollow
Input Voltage 4.5-5.5 VDC
Termination 5 m Radial Cable
Operating Temperature -30-85 °C
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs