DFS25A-A1B17000100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DFS25A-A1B17000100 Sick Encoders, DFS25 Series, 1103361, Incremental Encoder

MFG Item Number
1103361

DFS25A-A1B17000100 Sick Encoders, DFS25 Series, 1103361, Incremental Encoder

MFG Item Number
1103361
Item Number
DFS25A-A1B17000100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DFS25 Series
Item #
DFS25A-A1B17000100
1103361, Incremental Encoder

DFS25 Series Information

  • Solid Shaft 2.5 inches
  • M12 Connector, MS Connector, and Flying Lead Cable Connection Options
  • Compatible with PGT‑08‑S PC‑Based Programming Tool
The DFS25 Series are high‑resolution incremental encoders that provide 2.5‑inch mechanical interfaces and are available as factory‑configured or programmable devices. Factory‑configured encoders can be ordered with TTL, HTL, or open‑collector outputs as well as integer resolutions from 1 to 65,536 counts per revolution. Programmable encoders allow the user to select the integer resolution and either TTL or HTL outputs. DFS25 encoders incorporate rugged internal technology that allows them to operate over a wide temperature range and tolerate twice the shock and vibration levels of comparable encoders

Specifications

Specifications
Manufacturer Part Number 1103361
Manufacturer Sick
Product Series DFS25
Family Series Sick Encoders, DFS25 Series
Description 1103361, Incremental Encoder
Resolution (PPR) 100
Shaft/Bore Size 1/4 "
Shaft Type Solid
Input Voltage 8-30 VDC
Termination 5 m Axial Cable
Operating Temperature -30-85 °C
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs