Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2000-2207/099-000 Wago Terminal Blocks, TOPJOBS double-deck ground terminal
2000-2207/099-000 Wago Terminal Blocks, TOPJOBS double-deck ground terminal
Item Number
2000-2207/099-000
This item cannot be canceled or returned
Description
TOPJOBS double-deck ground terminal
Specifications
Specifications
| Manufacturer Part Number |
51227017 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
TOPJOBS double-deck ground terminal block, internally commoned, rail mount, 4-conductor, 4.2 mm wide, |
| Type |
Double-Deck Block, Grounding Block |
| Number of Circuits |
2 |
| Spacing |
4.2 mm |
| Current Rating |
10 A |
| UL Voltage |
600 V |
| Wire Size Range |
16 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Approvals |
CSA, cURus |
| Partition |
Yes |
| Net Weight |
0.0259 lbs |
| Gross Weight |
0.026 lbs |
2000-2207/099-000
Wago Terminal Blocks