2006-1621/1000-542

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-1621/1000-542 Wago Terminal Blocks, 2-conductor fuse terminal block

MFG Item Number
51210373

2006-1621/1000-542 Wago Terminal Blocks, 2-conductor fuse terminal block

MFG Item Number
51210373
Item Number
2006-1621/1000-542
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2006-1621/1000-542
2-conductor fuse terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51210373
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor fuse terminal block
Type Disconnect Block, Fuse Holder Block
Number of Circuits 1
Spacing 7.5 mm
Current Rating 15 A
UL Voltage 30 V
Wire Size Range 8 AWG
CSA Voltage 30 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Fuse Size 5 x 30 mm
Sensor Block Indicator Blown 30-65 V LED
Partition No
Net Weight 0.0553 lbs
Gross Weight 0.055 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification