Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2006-1631/1000-542 Wago Terminal Blocks, 2-conductor fuse terminal block
2006-1631/1000-542 Wago Terminal Blocks, 2-conductor fuse terminal block
Item Number
2006-1631/1000-542
This item cannot be canceled or returned
Description
Item #
2006-1631/1000-542
2-conductor fuse terminal block
Specifications
Specifications
| Manufacturer Part Number |
51210374 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
2-conductor fuse terminal block |
| Type |
Disconnect Block, Fuse Holder Block |
| Number of Circuits |
1 |
| Spacing |
7.5 mm |
| Current Rating |
15 A |
| UL Voltage |
30 V |
| Wire Size Range |
8 AWG |
| CSA Voltage |
30 V |
| IEC Voltage |
800 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Fuse Size |
1/4 x 1-1/4 " |
| Sensor Block Indicator |
Blown 30-65 V LED |
| Partition |
No |
| Net Weight |
0.0547 lbs |
| Gross Weight |
0.055 lbs |
2006-1631/1000-542
Wago Terminal Blocks