2006-1631/1099-542

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-1631/1099-542 Wago Terminal Blocks, Fuse terminal block with EP

MFG Item Number
51210383

2006-1631/1099-542 Wago Terminal Blocks, Fuse terminal block with EP

MFG Item Number
51210383
Item Number
2006-1631/1099-542
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2006-1631/1099-542
Fuse terminal block with EP

Series Information

Specifications

Specifications
Manufacturer Part Number 51210383
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Fuse terminal block with EP
Type Disconnect Block, Fuse Holder Block
Spacing 10.4 mm
Current Rating 15 A
UL Voltage 30 V
Wire Size Range 8 AWG
CSA Voltage 30 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Fuse Size 1/4 x 1-1/4 "
Sensor Block Indicator Blown 30-65 V LED
Approvals CSA, UR
Partition Yes
Net Weight 0.0658 lbs
Gross Weight 0.066 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification