2006-1631/1099-867

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-1631/1099-867

Wago Terminal Blocks

2006-1631/1099-867

Wago Terminal Blocks
Fuse terminal block with EP
Item Number
2006-1631/1099-867
MFG Item Number
51238965
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2006-1631/1099-867
Fuse terminal block with EP

Series Information

Specifications

Specifications
Manufacturer Part Number 51238965
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Fuse terminal block with EP
Type Disconnect Block, Fuse Holder Block
Spacing 10.4 mm
Current Rating 15 A
UL Voltage 30 V
Wire Size Range 8 AWG
CSA Voltage 30 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Fuse Size 1/4x1-1/4 "
Sensor Block Indicator Blown 230 V LED
Approvals CSA, UR
Partition Yes
Net Weight 0.0647 lbs
Gross Weight 0.065 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification