2006-1681/1000-434

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-1681/1000-434

Wago Terminal Blocks

2006-1681/1000-434

Wago Terminal Blocks
2-cond. fuse tb for mini-auto.
Item Number
2006-1681/1000-434
MFG Item Number
51207531
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2006-1681/1000-434
2-cond. fuse tb for mini-auto.

Series Information

Specifications

Specifications
Manufacturer Part Number 51207531
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-cond. fuse tb for mini-auto.
Type Fuse Holder Block
Number of Circuits 1
Spacing 7.5 mm
Current Rating 30 A
UL Voltage 24 V
Wire Size Range 8 AWG
CSA Voltage 24 V
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator Red 24 V LED
Approvals CSA, UR
Partition No
Net Weight 0.039 lbs
Gross Weight 0.039 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification