Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-7114 Wago Terminal Blocks, 1-conductor N-disconnect tb

MFG Item Number
20067114

2006-7114 Wago Terminal Blocks, 1-conductor N-disconnect tb

MFG Item Number
20067114
Item Number
2006-7114
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2006-7114
1-conductor N-disconnect tb

Series Information

Specifications

Specifications
Manufacturer Part Number 20067114
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 1-conductor N-disconnect tb
Type Standard Block
Number of Circuits 1
Spacing 7.5 mm
Current Rating 51 A
Wire Size Range 8 AWG
IEC Voltage 250 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.032 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification