2016-7607
Wago Terminal Blocks, 2016 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2016-7607

Wago Terminal Blocks, 2016 Series

2016-7607

Wago Terminal Blocks, 2016 Series
2-conductor ground terminal block
Item Number
2016-7607
MFG Item Number
20167607
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2016 Series
Item #
2016-7607
2-conductor ground terminal block

2016 Series Information

Specifications

Specifications
Manufacturer Part Number 20167607
Manufacturer Wago
Product Series 2016
Family Series Wago Terminal Blocks, 2016 Series
Description 2-conductor ground terminal block
Type Grounding Block
Number of Circuits 1
Spacing 12 mm
Current Rating 76 A
Wire Size Range 4 AWG
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.09 lbs
Gross Weight 0.096 lbs
Alternatives
86401810
86401810
Murrplastik Wire Identification