Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
281-622/281-541 Wago Terminal Blocks, 281 Series, Fuse terminal block with holder
281-622/281-541 Wago Terminal Blocks, 281 Series, Fuse terminal block with holder
Item Number
281-622/281-541
This item cannot be canceled or returned
Description
Terminal Blocks, 281 Series
Fuse terminal block with holder
Specifications
Specifications
| Manufacturer Part Number |
51214099 |
| Manufacturer |
Wago |
| Product Series |
281 |
| Family Series |
Wago Terminal Blocks, 281 Series |
| Description |
Fuse terminal block with holder |
| Type |
Fuse Holder Block |
| Number of Circuits |
1 |
| Spacing |
8 mm |
| Current Rating |
10 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
230 V |
| IEC Voltage |
800 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Fuse Size |
5x30 mm |
| Sensor Block Indicator |
Red 15-30 V LED |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0391 lbs |
| Gross Weight |
0.039 lbs |
281-622/281-541
Wago Terminal Blocks, 281 Series