Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
281 Series Information
| Manufacturer Part Number | 51195321 |
|---|---|
| Manufacturer | Wago |
| Product Series | 281 |
| Family Series | Wago Terminal Blocks, 281 Series |
| Description | Fuse terminal block with holder |
| Type | Fuse Holder Block |
| Number of Circuits | 1 |
| Spacing | 10 mm |
| Current Rating | 10 A |
| UL Voltage | 600 V |
| CSA Voltage | 600 V |
| IEC Voltage | 800 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Partition | Yes |
| Net Weight | 0.135 lbs |
| Gross Weight | 0.043 lbs |