281-637/999-950
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-637/999-950 Wago Terminal Blocks, 281 Series, 3-conductor ground terminal block

MFG Item Number
51161018

281-637/999-950 Wago Terminal Blocks, 281 Series, 3-conductor ground terminal block

MFG Item Number
51161018
Item Number
281-637/999-950
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 281 Series
Item #
281-637/999-950
3-conductor ground terminal block

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51161018
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description 3-conductor ground terminal block
Type Grounding Block
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0349 lbs
Gross Weight 0.035 lbs