281-691
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-691 Wago Terminal Blocks, 281 Series, 2-conductor through terminal block

MFG Item Number
51130817

281-691 Wago Terminal Blocks, 281 Series, 2-conductor through terminal block

MFG Item Number
51130817
Item Number
281-691
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 281 Series
Item #
281-691
2-conductor through terminal block

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51130817
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description 2-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 30 A
IEC Voltage 550 V
Color Light Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0152 lbs
Gross Weight 0.015 lbs