Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
281-994 Wago Terminal Blocks, 281 Series, 4-conductor through terminal block
281-994 Wago Terminal Blocks, 281 Series, 4-conductor through terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 281 Series
4-conductor through terminal block
Specifications
Specifications
| Manufacturer Part Number |
51129638 |
| Manufacturer |
Wago |
| Product Series |
281 |
| Family Series |
Wago Terminal Blocks, 281 Series |
| Description |
4-conductor through terminal block |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Current Rating |
25 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
800 V |
| Color |
Light Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.0283 lbs |
| Gross Weight |
0.028 lbs |
281-994
Wago Terminal Blocks, 281 Series