284-681
Wago Terminal Blocks, 284 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
284-681 Wago Terminal Blocks, 284 Series, 3-conductor through terminal block
MFG Item Number
51126482

284-681 Wago Terminal Blocks, 284 Series, 3-conductor through terminal block

MFG Item Number
51126482
Item Number
284-681
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 284 Series
Item #
284-681
3-conductor through terminal block

284 Series Information

Specifications

Specifications
Manufacturer Part Number 51126482
Manufacturer Wago
Product Series 284
Family Series Wago Terminal Blocks, 284 Series
Description 3-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 10 mm
Current Rating 54 A
UL Voltage 600 V
Wire Size Range 8 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.07 lbs
Gross Weight 0.071 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification
86401813
86401813
Murrplastik Wire Identification