750-8208/025-000
Wago Programmable Logic Controllers, PFC200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-8208/025-000 Wago Programmable Logic Controllers, PFC200 Series, PFC200

MFG Item Number
60326589

750-8208/025-000 Wago Programmable Logic Controllers, PFC200 Series, PFC200

MFG Item Number
60326589
Item Number
750-8208/025-000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, PFC200 Series
Item #
750-8208/025-000
PFC200

PFC200 Series Information

  • PLC and IT functions all in one device
  • Enabled with the capability to function as an EtherCAT master controller
  • Multiple interfaces, functions and application areas
  • Built‑in firewall and VPN
  • Onboard web server
Engineer, control and visualize your projects even more easily and conveniently with the PFC200 Controller thanks to e!COCKPIT (CODESYS V3 and Linux). Bring new products to market faster and earn a quicker return on investment: WAGO offers you both with its new end‑to‑end software engineering. Thanks to CODESYS‑based runtime environment and real‑time‑capable Linux operating system, the PFC200 Controller is the efficient control solution for your automation applications. Generation 2 PFC controllers offer higher speed processors of 1GHz and increased memory for multifaceted applications.

Videos

Specifications

Specifications
Manufacturer Part Number 60326589
Manufacturer Wago
Product Series PFC200
Family Series Wago Programmable Logic Controllers, PFC200 Series
Description PFC200
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable Yes
Display Type I/O Indicator LEDs
Communication CANopen, Ethernet, Profibus, RS-232, RS-485
Memory Size 256 MB
Mounting DIN Rail
Maximum I/O Expansions 250
Approvals CE, UL
Net Weight 0.5781 lbs
Gross Weight 0.578 lbs