769-192/769-319
Wago Terminal Blocks, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-192/769-319

Wago Terminal Blocks, 769 Series

769-192/769-319

Wago Terminal Blocks, 769 Series
1-cond./1-cond. tb for plugg. mod.
Item Number
769-192/769-319
MFG Item Number
51033327
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 769 Series
Item #
769-192/769-319
1-cond./1-cond. tb for plugg. mod.

769 Series Information

Specifications

Specifications
Manufacturer Part Number 51033327
Manufacturer Wago
Product Series 769
Family Series Wago Terminal Blocks, 769 Series
Description 1-cond./1-cond. tb for plugg. mod.
Type Terminal Block
Spacing 11.1 mm
Current Rating 16 A
Wire Size Range 12 AWG
IEC Voltage 400 V
Wire Entry Position Top
Mounting DIN Rail
Approvals ABS, CCA, CSA, DN VGL, KEMA, UR
Net Weight 0.0438 lbs
Gross Weight 0.044 lbs
Alternatives
86401870
86401870
Murrplastik Wire Identification