Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

784-992 Wago Terminal Blocks, 2-conductor through terminal

MFG Item Number
51146638

784-992 Wago Terminal Blocks, 2-conductor through terminal

MFG Item Number
51146638
Item Number
784-992
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
784-992
2-conductor through terminal

Series Information

Specifications

Specifications
Manufacturer Part Number 51146638
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block10 mm_, light gray
Type Standard Block
Number of Circuits 1
Spacing 10 mm
Current Rating 53 A
Wire Size Range 6 AWG
IEC Voltage 750 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.0506 lbs
Gross Weight 0.051 lbs