857-809

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

857-809

Wago Transducers, 857 Series

857-809

Wago Transducers, 857 Series
JUMPFLEX signal conditioner,
Item Number
857-809
MFG Item Number
8570809
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 857 Series
Item #
857-809
JUMPFLEX signal conditioner,

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 8570809
Manufacturer Wago
Product Series 857
Family Series Wago Transducers, 857 Series
Description JUMPFLEX signal conditioner, potentiometer, configurable
Voltage 24 VDC
Input Signal Potentiometer
Output Signal Milliamps (mADC)
Number of Channels 3
Mounting DIN Rail
Approvals BV, CE, cULus, DNVGL, PRS
Comments Additional setting options via interface configuration software or interface configuration app.
Net Weight 0.085 lbs
Gross Weight 0.081 lbs