Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFS60A-BJNB262144 Sick Encoders, AFS60 Series, 1059042, Absolute Encoder
AFS60A-BJNB262144 Sick Encoders, AFS60 Series, 1059042, Absolute Encoder
Item Number
AFS60A-BJNB262144
This item cannot be canceled or returned
Description
1059042, Absolute Encoder
Specifications
Specifications
| Manufacturer Part Number |
1059042 |
| Manufacturer |
Sick |
| Product Series |
AFS60 |
| Family Series |
Sick Encoders, AFS60 Series |
| Description |
1059042, Absolute Encoder |
| Single Turn Resolution |
18 |
| Multi Turn Resolution |
12 |
| Input Power |
4.5-32 VDC |
| Protocol |
PROFINET |
| Shaft/Bore Size |
5/8 " |
| Mounting |
Blind Hollow Shaft |
| Connector |
M12 4 Pin Axial |
| Operating Temperature |
-40-100 °C |
| Protection Rating |
IP65, IP67 |
| Approvals |
CE |
| Net Weight |
0.4409 lbs |
| Gross Weight |
0.4409 lbs |
AFS60A-BJNB262144
Sick Encoders, AFS60 Series