AFS60A-S1AM262144

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS60A-S1AM262144 Sick Encoders, AFS60 Series, 1037646, Absolute Encoder

MFG Item Number
1037646

AFS60A-S1AM262144 Sick Encoders, AFS60 Series, 1037646, Absolute Encoder

MFG Item Number
1037646
Item Number
AFS60A-S1AM262144
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AFS60 Series
Item #
AFS60A-S1AM262144
1037646, Absolute Encoder

AFS60 Series Information


Specifications

Specifications
Manufacturer Part Number 1037646
Manufacturer Sick
Product Series AFS60
Family Series Sick Encoders, AFS60 Series
Description 1037646, Absolute Encoder
Single Turn Resolution 18
Multi Turn Resolution 12
Input Power 4.5-32 VDC
Protocol SSI
Shaft/Bore Size 6 mm
Mounting Solid Shaft
Connector 5 m Cable
Operating Temperature -40-100 °C
Protection Rating IP65, IP67
Approvals CE
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs