AFS60A-S5IB262144

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS60A-S5IB262144

Sick Encoders, AFS60 Series

AFS60A-S5IB262144

Sick Encoders, AFS60 Series
1085628, Absolute Encoder
Item Number
AFS60A-S5IB262144
MFG Item Number
1085628
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AFS60 Series
Item #
AFS60A-S5IB262144
1085628, Absolute Encoder

AFS60 Series Information


Specifications

Specifications
Manufacturer Part Number 1085628
Manufacturer Sick
Product Series AFS60
Family Series Sick Encoders, AFS60 Series
Description 1085628, Absolute Encoder
Single Turn Resolution 18
Multi Turn Resolution 12
Input Power 4.5-32 VDC
Protocol EtherNet, IP
Shaft/Bore Size 10 mm
Mounting Solid Shaft
Connector M12 4 Pin Axial
Operating Temperature -40-100 °C
Protection Rating IP65, IP67
Approvals CE
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs