AFS60B-S4AA032768

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFS60B-S4AA032768 Sick Encoders, AFS60 Series, 1037640, Absolute Encoder

MFG Item Number
1037640

AFS60B-S4AA032768 Sick Encoders, AFS60 Series, 1037640, Absolute Encoder

MFG Item Number
1037640
Item Number
AFS60B-S4AA032768
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AFS60 Series
Item #
AFS60B-S4AA032768
1037640, Absolute Encoder

AFS60 Series Information


Specifications

Specifications
Manufacturer Part Number 1037640
Manufacturer Sick
Product Series AFS60
Family Series Sick Encoders, AFS60 Series
Description 1037640, Absolute Encoder
Single Turn Resolution 18
Multi Turn Resolution 12
Input Power 4.5-32 VDC
Protocol SSI
Shaft/Bore Size 10 mm
Mounting Solid Shaft
Connector M23 12 Pin Radial
Operating Temperature -40-100 °C
Protection Rating IP65, IP67
Approvals CE
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs