AHM36I-S1CK014X12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AHM36I-S1CK014X12 Sick Encoders, AHM36 Series, 1099349, Absolute Encoder

MFG Item Number
1099349

AHM36I-S1CK014X12 Sick Encoders, AHM36 Series, 1099349, Absolute Encoder

MFG Item Number
1099349
Item Number
AHM36I-S1CK014X12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AHM36 Series
Item #
AHM36I-S1CK014X12
1099349, Absolute Encoder

AHM36 Series Information


Specifications

Specifications
Manufacturer Part Number 1099349
Manufacturer Sick
Product Series AHM36
Family Series Sick Encoders, AHM36 Series
Description 1099349, Absolute Encoder
Single Turn Resolution 14
Multi Turn Resolution 12
Input Power 10-30 VDC
Protocol CANopen
Shaft/Bore Size 6 mm
Mounting Solid Shaft
Connector 1.5 m Cable
Operating Temperature -40-85 °C
Protection Rating IP67, IP69K
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs