DFS60B-S1AA01250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DFS60B-S1AA01250 Sick Encoders, DFS60 Series, 1076602, Incremental Encoder

MFG Item Number
1076602

DFS60B-S1AA01250 Sick Encoders, DFS60 Series, 1076602, Incremental Encoder

MFG Item Number
1076602
Item Number
DFS60B-S1AA01250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DFS60 Series
Item #
DFS60B-S1AA01250
1076602, Incremental Encoder

DFS60 Series Information

  • High Resolution of up to 16 Bits
  • Radial or Axial Cable Outlet, M23 or M12 Male Connector, Axial or Radial
  • Remote Zero Set Possible
The DFS60 is a high‑resolution incremental encoder with a diameter of 60 mm. It offers a wide variety of mechanical and electric interfaces and can also be programmed by the customer if required. Programming of the output signal and zero pulse is a unique feature for the market. The high enclosure rating, wide temperature range, and large ball bearing distance ensure extreme reliability, making the DFS60 the ideal encoder for industrial applications in harsh environments.

Videos

Specifications

Specifications
Manufacturer Part Number 1076602
Manufacturer Sick
Product Series DFS60
Family Series Sick Encoders, DFS60 Series
Description 1076602, Incremental Encoder
Resolution (PPR) 1,250
Shaft/Bore Size 6 mm
Shaft Type Solid
Input Voltage 4.5-5.5 VDC
Termination M23 12 Pin Radial
Operating Temperature -40-100 °C
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs