2004-1407
Wago Terminal Blocks, 2004 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2004-1407 Wago Terminal Blocks, 2004 Series, 4-conductor ground terminal block
MFG Item Number
20041407

2004-1407 Wago Terminal Blocks, 2004 Series, 4-conductor ground terminal block

MFG Item Number
20041407
Item Number
2004-1407
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2004 Series
Item #
2004-1407
4-conductor ground terminal block

2004 Series Information

Specifications

Specifications
Manufacturer Part Number 20041407
Manufacturer Wago
Product Series 2004
Family Series Wago Terminal Blocks, 2004 Series
Description 4-conductor ground terminal block
Type Grounding Block
Spacing 6.2 mm
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 10 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0369 lbs
Gross Weight 0.037 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification