Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2002-1321/1000-413 Wago Terminal Blocks, 2002 Series, TOPJOBS LED terminal block, red LED
2002-1321/1000-413 Wago Terminal Blocks, 2002 Series, TOPJOBS LED terminal block, red LED
Item Number
2002-1321/1000-413
This item cannot be canceled or returned
Description
Terminal Blocks, 2002 Series
Item #
2002-1321/1000-413
TOPJOBS LED terminal block, red LED
Specifications
Specifications
| Manufacturer Part Number |
51190186 |
| Manufacturer |
Wago |
| Product Series |
2002 |
| Family Series |
Wago Terminal Blocks, 2002 Series |
| Description |
TOPJOBS LED terminal block, red LED (N-P), rail mount, 3-conductor, 5.2 mm wide, gray |
| Type |
Indicator Block |
| Number of Circuits |
1 |
| Spacing |
5.2 mm |
| Current Rating |
0.025 A |
| Wire Size Range |
12 AWG |
| IEC Voltage |
24 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.014 lbs |
2002-1321/1000-413
Wago Terminal Blocks, 2002 Series