Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2006-8601 Wago Terminal Blocks, 2-conductor through terminal block

MFG Item Number
20068601

2006-8601 Wago Terminal Blocks, 2-conductor through terminal block

MFG Item Number
20068601
Item Number
2006-8601
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2006-8601
2-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 20068601
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block
Type Disconnect Block
Number of Circuits 1
Spacing 15 mm
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 8 AWG
CSA Voltage 1,000 V
IEC Voltage 1,000 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) Yes
Partition No
Net Weight 0.0688 lbs
Gross Weight 0.069 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification