2206-1307
Wago Terminal Blocks, 2206 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2206-1307 Wago Terminal Blocks, 2206 Series, 3-conductor ground terminal
MFG Item Number
60361285

2206-1307 Wago Terminal Blocks, 2206 Series, 3-conductor ground terminal

MFG Item Number
60361285
Item Number
2206-1307
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2206 Series
Item #
2206-1307
3-conductor ground terminal

2206 Series Information

Specifications

Specifications
Manufacturer Part Number 60361285
Manufacturer Wago
Product Series 2206
Family Series Wago Terminal Blocks, 2206 Series
Description 3-conductor ground terminal blockwith push-button 6 mm_, green-yellow
Type Grounding Block
Number of Circuits 1
Spacing 7.5 mm
Wire Size Range 8 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) Yes
Partition No
Net Weight 0.065 lbs
Gross Weight 0.046 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification