Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
264-714 Wago Terminal Blocks, 2-conductor miniature through tb
MFG Item Number
51123600

264-714 Wago Terminal Blocks, 2-conductor miniature through tb

MFG Item Number
51123600
Item Number
264-714
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
264-714
2-conductor miniature through tb

Series Information

Specifications

Specifications
Manufacturer Part Number 51123600
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor miniature through tb
Type Miniature Block
Number of Circuits 1
Spacing 6 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.0086 lbs
Gross Weight 0.009 lbs
Alternatives
86401870
86401870
Murrplastik Wire Identification