Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270-570 Wago Terminal Blocks, Sensor terminal block, rail mount,

MFG Item Number
51226845

270-570 Wago Terminal Blocks, Sensor terminal block, rail mount,

MFG Item Number
51226845
Item Number
270-570
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
270-570
Sensor terminal block, rail mount,

Series Information

Specifications

Specifications
Manufacturer Part Number 51226845
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Sensor terminal block, rail mount, 4-conductor, 5 mm wide, gray
Type Sensor Block
Number of Circuits 4
Spacing 5 mm
Current Rating 10 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 300 V
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Approvals CSA, UR
Partition No
Net Weight 0.0231 lbs
Gross Weight 0.023 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification
86401813
86401813
Murrplastik Wire Identification
86401870
86401870
Murrplastik Wire Identification