280-655/281-410
Wago Terminal Blocks, 280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

280-655/281-410

Wago Terminal Blocks, 280 Series

280-655/281-410

Wago Terminal Blocks, 280 Series
4-conductor diode terminal block
Item Number
280-655/281-410
MFG Item Number
51243831
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-655/281-410
4-conductor diode terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51243831
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description 4-conductor diode terminal block
Type Diode Block
Spacing 5 mm
Current Rating 0.5 A
IEC Voltage 250 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Net Weight 0.02 lbs
Gross Weight 0.021 lbs