281-651
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-651 Wago Terminal Blocks, 281 Series, 3-conductor through terminal block

MFG Item Number
51115560

281-651 Wago Terminal Blocks, 281 Series, 3-conductor through terminal block

MFG Item Number
51115560
Item Number
281-651
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 281 Series
Item #
281-651
3-conductor through terminal block

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51115560
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description 3-conductor through terminal block
Type Standard Block
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.025 lbs
Gross Weight 0.023 lbs