281-657
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-657

Wago Terminal Blocks, 281 Series

281-657

Wago Terminal Blocks, 281 Series
4-conductor ground terminal block
Item Number
281-657
MFG Item Number
51131669
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 281 Series
Item #
281-657
4-conductor ground terminal block

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51131669
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description 4-conductor ground terminal block
Type Grounding Block
Number of Circuits 1
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.04 lbs
Gross Weight 0.039 lbs
Alternatives
86401214
86401214
Murrplastik Wire Identification