281-916
Wago Terminal Blocks, 281 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
281-916 Wago Terminal Blocks, 281 Series, 2-conductor carrier terminal block
MFG Item Number
51239102

281-916 Wago Terminal Blocks, 281 Series, 2-conductor carrier terminal block

MFG Item Number
51239102
Item Number
281-916
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 281 Series
Item #
281-916
2-conductor carrier terminal block

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51239102
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description 2-conductor carrier terminal block
Type Standard Block
Number of Circuits 2
Spacing 6 mm
Current Rating 10 A
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0194 lbs
Gross Weight 0.019 lbs