Series Information
| Manufacturer Part Number | 51160771 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | 2-conductor ground terminal block6 mm_, green-yellow |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 8 mm |
| Wire Size Range | 10 AWG |
| Color | Green, Yellow |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UR |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.0569 lbs |
| Gross Weight | 0.057 lbs |













