Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

782-992 Wago Terminal Blocks, 2-conductor through terminal block6

MFG Item Number
51135456

782-992 Wago Terminal Blocks, 2-conductor through terminal block6

MFG Item Number
51135456
Item Number
782-992
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
782-992
2-conductor through terminal block6

Series Information

Specifications

Specifications
Manufacturer Part Number 51135456
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block6 mm_, light gray
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Current Rating 39 A
Wire Size Range 10 AWG
IEC Voltage 750 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.0375 lbs
Gross Weight 0.037 lbs