Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

784-613 Wago Terminal Blocks, 1-conductor N-disconnect tb10 mm_,

MFG Item Number
51156613

784-613 Wago Terminal Blocks, 1-conductor N-disconnect tb10 mm_,

MFG Item Number
51156613
Item Number
784-613
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
784-613
1-conductor N-disconnect tb10 mm_,

Series Information

Specifications

Specifications
Manufacturer Part Number 51156613
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 1-conductor N-disconnect tb10 mm_, blue
Type Standard Block
Number of Circuits 1
Spacing 10 mm
Current Rating 57 A
Wire Size Range 6 AWG
IEC Voltage 400 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals UR
Test Socket(s) No
Partition No
Net Weight 0.0725 lbs
Gross Weight 0.072 lbs