Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
870-503 Wago Terminal Blocks, Double-deck terminal block
MFG Item Number
51139030

870-503 Wago Terminal Blocks, Double-deck terminal block

MFG Item Number
51139030
Item Number
870-503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-503
Double-deck terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51139030
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Double-deck terminal block
Type Double-Deck Block
Number of Circuits 2
Spacing 5 mm
Current Rating 24 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals cURus
Partition No
Net Weight 0.0222 lbs
Gross Weight 0.022 lbs