Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
880-687/999-940 Wago Terminal Blocks, 880 Series, 3-conductor ground terminal block4
880-687/999-940 Wago Terminal Blocks, 880 Series, 3-conductor ground terminal block4
Item Number
880-687/999-940
This item cannot be canceled or returned
Description
Terminal Blocks, 880 Series
3-conductor ground terminal block4
- WMB Markers
- With Test Plugs
Specifications
Specifications
| Manufacturer Part Number |
51160777 |
| Manufacturer |
Wago |
| Product Series |
880 |
| Family Series |
Wago Terminal Blocks, 880 Series |
| Description |
3-conductor ground terminal block4 mm_, green-yellow |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
5 mm |
| Wire Size Range |
12 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.0263 lbs |
| Gross Weight |
0.026 lbs |
880-687/999-940
Wago Terminal Blocks, 880 Series